SM2A30SRLNCQD - 27296 SM30 Opposed Emitter & Receiver

Banner

  • $344.00 (Each)
  • $344.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SM2A30SRLNCQD
Manufacturer
Banner
Manufacturer's Part Number
SM2A30SRLNCQD
Description
27296 SM30 Opposed Emitter & Receiver
Opposed Emitter and Receiver, 24 to 240 V Ac, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488272968 / 00662488272968
Weight per unit
0.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.00 (Each)
Resources
Images
 
 
SM2A30SRLNCQD - Small Image
 
SM2A30SRLNCQD - Large Image
 
SM2A30SRLNCQD - Large Image
Attachments
 
 
SM2A30SRLNCQD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 to 240 V ac
Descriptions
Product Type
Opposed Emitter and Receiver
Description
27296 SM30 OPPOSED EMITTER & RECEIVER
Long Description
Opposed Emitter and Receiver, 24 to 240 V ac, 0.67 lb
Features
SM30 Series:Receiver - Frequency A Stainless Stl, Range:150 M;Input:24 To 240 V Ac, Output:Spst Solid-State - Dark Operate, Mini 3-Pin Integral Qd.
Short Description
Opposed Emitter and Receiver 24 to 240 VAC
Additional Information
Standards Met
CCC;CE;CSA Certified
Manufacturer Information
Manufacturers Part Number
SM2A30SRLNCQD
Brand
Banner
GTIN
00662488272968
UPC
662488272968
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.67 lb
Weight per each
0.669
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat