SMA30SELQD - 27286 10-240V Ac/DC 4-Pin Photoelectric Sensor

Banner

  • $300.00 (Each)
  • $300.00 (Each)

Availability: In Stock Locally
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
SMA30SELQD
Manufacturer
Banner
Manufacturer's Part Number
SMA30SELQD
Description
27286 10-240V Ac/DC 4-Pin Photoelectric Sensor
Photoelectric Sensor, 10 to 30 V DC or 12 to 240 V Ac, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488272869 / 00662488272869
Weight per unit
0.628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.00 (Each)
Resources
Images
 
 
SMA30SELQD - Small Image
 
SMA30SELQD - Large Image
 
SMA30SELQD - Large Image
Attachments
 
 
SMA30SELQD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
10 to 30 V dc or 12 to 240 V ac
Descriptions
Product Type
Photoelectric Sensor
Description
27286 10-240V AC/DC 4-PIN PHOTOELECTRIC SENSOR
Long Description
Photoelectric Sensor, 10 to 30 V dc or 12 to 240 V ac, 0.67 lb
Features
SM30 Series:Emitter - Frequency A Stainless Stl, Range:150 M;Input:10-30 V Dc / 12 To 240vac, Output:Not Applicable - No Outputs, Mini 3-Pin Integral Qd.
Short Description
Photoelectric Sensor 10 to 30 V dc or 12 to 240 VAC
Additional Information
Standards Met
cRUUS;CCC;CE;CSA Certified
Manufacturer Information
Manufacturers Part Number
SMA30SELQD
Brand
Banner
GTIN
00662488272869
UPC
662488272869
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.67 lb
Weight per each
0.628