SMB30MM - 27162 30MM 12GAUGE SS Bracket

Banner

  • $13.00 (Each)
  • $13.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMB30MM
Manufacturer
Banner
Manufacturer's Part Number
SMB30MM
Description
27162 30MM 12GAUGE SS Bracket
Bracket, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
662488271626 / 00662488271626
Weight per unit
0.281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.00 (Each)
Resources
Images
 
 
SMB30MM - Small Image
 
SMB30MM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Bracket
Description
27162 30MM 12GAUGE SS BRACKET
Long Description
Bracket, 0.28 lb
Short Description
Bracket, 12 Gauge Stainless Steel, 30 mm
Special Features
Curved Mounting Slot for Versatility/Orientation
Manufacturer Information
Manufacturers Part Number
SMB30MM
Brand
Banner
GTIN
00662488271626
UPC
662488271626
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.28 lb
Weight per each
0.281
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat