BC1250F1 - 12V 5AH Battery

BCI

  • $19.99 (Each)
  • $19.99 (Each)
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
BC1250F1
Manufacturer's Part Number
BC1250F1
Description
12V 5AH Battery
Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 MM;4.21 In Height, 12 V Input Voltage Rating, 3.54 In;90 MM Length, F1 Plug Type, Iata/Icao Special Provision A67;Ul-Recognized Standards Met, 1.62 KG;3.57 LB Weight, 2.76 In;70 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
3.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Carton
$19.99 (Each)
Resources
Specifications Sheets
 
 
BC1250F1 - Specification Sheet
 
BC1250F1 - Specification Sheet
Images
 
 
BC1250F1 - Small Image
 
BC1250F1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.54 in;90 mm
Width
2.76 in;70 mm
Height
4.21 in;107 mm
Descriptions
Product Type
SLA Battery
Rechargeable Sealed Lead Acid Battery
Long Description
Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 mm;4.21 in Height, 12 V Input Voltage Rating, 3.54 in;90 mm Length, F1 Plug Type, IATA/ICAO Special Provision A67;UL-Recognized Standards Met, 1.62 kg;3.57 lb Weight, 2.76 in;70 mm Width
Features
These rechargeable batteries are lead-lead dioxide systems. The dilute sulfuric acid electrolyte is absorbed by separators and thus immobilized. Should the battery be accidentally overcharged producing hydrogen and oxygen, special one-way valves allow the gases to escape thus avoiding excessive pressure build-up. Otherwise, the battery is completely sealed and is, therefore, maintenance-free, leak proof and usable in any position.
Short Description
Rechargeable Sealed Lead Acid Battery, 5 Ah, 12 V
Description
12V 5AH BATTERY
Additional Information
Battery Type
Rechargeable Sealed Lead Acid Battery
Chemistries Type
Sulfuric Acid
Plug Type
F1
Input Voltage Rating
12 V
Standards Met
IATA/ICAO Special Provision A67;UL-Recognized
Manufacturer Information
Brand
BATTERY CENTER, INC.
Manufacturers Part Number
BC1250F1
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
3.57 lb;1.62 kg
Weight per each
3.63
Carton
1
Uses, Certifications, and Standards
Capacity
5 Ah
Application
Emergency Lighting;Medical Devices;Robotics;Alarm Systems;Exit Signs;Uninterruptible Power Supplies
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat