BC645 - 6V 4.5AH Sla Battery For Emergency Lighting

BCI

  • $11.33 (Each)
  • $11.33 (Each)

  • $226.60 (Per 20)

In-Stock: 29 available at other locations ( find a store with stock)
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
BC645
Manufacturer's Part Number
Description
6V 4.5AH Sla Battery For Emergency Lighting
Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 4.5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 MM;4.21 In Height, 6 V Input Voltage Rating, 2.76 In;70 MM Length, F1 Plug Type, Iata/Icao Special Provision A67;Ul-Recognized Standards Met, 0.75 KG;1.65 LB Weight, 1.85 In;47 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.33 (Each)
Standard Packaging
$226.60 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Specifications Sheets
 
 
BC645 - Specification Sheet
Images
 
 
BC645 - Small Image
 
BC645 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
4.21 in;107 mm
Length
2.76 in;70 mm
Width
1.85 in;47 mm
Descriptions
Description
6V 4.5AH SLA BATTERY FOR EMERGENCY LIGHTING
Features
These rechargeable batteries are lead-lead dioxide systems. The dilute sulfuric acid electrolyte is absorbed by separators and thus immobilized. Should the battery be accidentally overcharged producing hydrogen and oxygen, special one-way valves allow the gases to escape thus avoiding excessive pressure build-up. Otherwise, the battery is completely sealed and is, therefore, maintenance-free, leak proof and usable in any position.
Long Description
Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 4.5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 mm;4.21 in Height, 6 V Input Voltage Rating, 2.76 in;70 mm Length, F1 Plug Type, IATA/ICAO Special Provision A67;UL-Recognized Standards Met, 0.75 kg;1.65 lb Weight, 1.85 in;47 mm Width
Product Type
SLA Battery
Short Description
Rechargeable Sealed Lead Acid Battery, 4.5 Ah, 6 V
Additional Information
Battery Type
Rechargeable Sealed Lead Acid Battery
Chemistries Type
Sulfuric Acid
Input Voltage Rating
6 V
Plug Type
F1
Standards Met
IATA/ICAO Special Provision A67;UL-Recognized
Manufacturer Information
Brand
BATTERY CENTER, INC.
Manufacturers Part Number
BC645
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
1.65 lb;0.75 kg
Weight per each
1.65
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Emergency Lighting;Medical Devices;Robotics;Alarm Systems;Exit Signs;Uninterruptible Power Supplies
Capacity
4.5 Ah
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
6 View Store
Bossier City
5 View Store

A-L

Location Stock Available
Lafayette
2 View Store
Leesville
2 View Store

* All prices subject to change.

Begin Live Chat