LT8JT - 8W 120V Heat Trace

BER

  • $13.77 (Each)
  • $13.77 (Each)

In-Stock: 8,367 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT8JT
Manufacturer's Part Number
Description
8W 120V Heat Trace
8W and 120 V Heat Trace
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
100000892334
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$13.77 (Each)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
8,367
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8W 120V HEAT TRACE
Long Description
8W and 120 V Heat Trace
Product Type
Heat Trace
Short Description
8W and 120 V Heat Trace
Manufacturer Information
Brand
BERTREM PRODUCTS INC
Manufacturers Part Number
LT8-JT
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,367

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat