PLTBCJ3 - Power Conn Kit

BER

  • $151.36 (Each)
  • $151.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLTBCJ3
Manufacturer's Part Number
PLTBCJ3
Description
Power Conn Kit
Power Connection Kit, For Use With Nelson(TM) Heat Trace CLT, LT, HLT, XLT and NC Series Field-Fabricated Heating Cables, Includes Junction Box With Sealing Gasket and Cover;(1) Sealing Grommet;(1) Universal Base, Box Adapter, Sealing Gasket, O-Ring and Locknut , Made In Usa, Silicone Material, Csa Certified;FM Approved:Hazardous (Classified) Locations;Ul Listed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
100000892335
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$151.36 (Each)
Resources
Images
 
 
PLTBCJ3 - Small Image
 
PLTBCJ3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicone
Descriptions
Product Type
Power Connection Kit
Long Description
Power Connection Kit, For Use With Nelson(TM) Heat Trace CLT, LT, HLT, XLT and NC Series Field-Fabricated Heating Cables, Includes Junction Box with Sealing Gasket and Cover;(1) Sealing Grommet;(1) Universal Base, Box Adapter, Sealing Gasket, O-Ring and Locknut , Made in USA, Silicone Material, CSA Certified;FM Approved:Hazardous (Classified) Locations;UL Listed
Features
Nelson(TM) Heat Trace PLT Series non-metallic connection kits are approved for use in ordinary and Division 2 hazardous areas when used with Nelson(TM) Heat Trace CLT, LT, HLT, XLT and NC Series field-fabricated heating cables. The PLT-BC power connection kit is suitable for connecting up to two heating cables to customer supplied power wiring. The PLT-BS splice connection kit is designed for connecting two heating cables in an in-line splice configuration. The PLT-BY tee connection kit is designed for con
Short Description
Power Connection Kit, Silicon, 1 CT
Description
POWER CONN KIT
Additional Information
for use with
Nelson(TM) Heat Trace CLT, LT, HLT, XLT and NC Series Field-Fabricated Heating Cables
includes
(1) Universal Base, Box Adapter, Sealing Gasket, O-Ring and Locknut;(1) Junction Box with Sealing Gasket and Cover;(1) Sealing Grommet
Standards Met
UL Listed;CSA Certified;FM Approved:Hazardous (Classified) Locations
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
BERTREM PRODUCTS INC
Manufacturers Part Number
PLTBCJ3
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat