ULT100RYM - Ultimate Electrician Comf Combo Belt W/QRB Royal M

BLB

  • $307.78 (Each)
  • $307.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ULT100RYM
Manufacturer's Part Number
ULT100
Description
Ultimate Electrician Comf Combo Belt W/QRB Royal M
Comfort Combo Belt, Professional Electrician Application, Blue Color, 500 Comfort Belt With QRB;530 Hammer Holder;ULT110 Ultimate Connect-A-Pouch;ULT120 Ultimate Electrician Tool Pouch, Made In Usa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$307.78 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Comfort Belt
Comfort Combo Belt
Long Description
Comfort Combo Belt, Professional Electrician Application, Blue Color, 500 Comfort Belt with QRB;530 Hammer Holder;ULT110 Ultimate Connect-A-Pouch;ULT120 Ultimate Electrician Tool Pouch, Made in USA
Features
Our Belts and Pouches are simply the best made bags in America. They're incredibly strong, so they can take whatever pounding comes their way. Yet they 're lightweight, so they don't take it out on you. Boulder Bags are designed for the professional. It means you'll work better and faster using our well organized bags. Tools you use will always be within a quick, easy reach.The 'Electrician' line of belts have been specifically designed for the professional electrician. Pouches have plenty of pockets and l
Short Description
Comfort Combo Belt, Blue, 1 CT
Special Features
Comfortable Belt System with Thick Closed Cell Foam
Description
ULTIMATE ELECTRICIAN COMF COMBO BELT W/QRB ROYAL M
Additional Information
for use with
Professional Electrician
includes
ULT110 Ultimate Connect-A-Pouch;530 Hammer Holder;ULT120 Ultimate Electrician Tool Pouch;500 Comfort Belt with QRB
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
BOULDER BAG
Manufacturers Part Number
ULT100
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Package Type
Carton
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Professional Electrician
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat