011 - Metr 011 - MTR 125A 4J

Eaton B-Line Series

  • $161.00 (Each)
  • $161.00 (Each)

  • $966.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
011
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
11
Description
Metr 011 - MTR 125A 4J
011 - MTR 125A 4J
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Residential Single Meter Socke
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782051420005 / 00782051420005
Weight per unit
47.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.00 (Each)
Standard Packaging
$966.00 (Per 6)
Resources
Images
 
 
011 - Small Image
 
011 - Large Image
Attachments
 
 
011 - Specification Sheet
Brochures
 
 
011 - Brochure
Other Links
 
 
011 - Other
 
011 - Other
Features
Phase
1 PH
amperage rating
125 VAC
Voltage Rating
600 VAC//VDC
Dimensions and Weight
Size
8 In Width X 4-5/8 In Depth X 12 In Height
Descriptions
Product Type
011 - MTR 125A 4J
extra long description
B-LINE 11 011 - MTR 125A 4J
Description
METR 011 - MTR 125A 4J
Long Description
011 - MTR 125A 4J
Special Features
Number Of Positions 1, AW Hub, 4 Jaws, Includes Snap Type Sealing Ring, Without Bypass, Terminal Size 14 To 2/0 AWG
Also Known As...
Meter Socket
Meter Box
Additional Information
Cable Entry
Knockouts
Manufacturer Information
Brand
EATON B-LINE SERIES
sub brand
Metering
GTIN
00782051420005
UPC
782051420005
Taxonomies, Classifications, and Categories
Type
Single Meter Socket, Self-Contained, Ring
Category Description
Meter Sockets
Packaging
Weight per each
47.352
Carton
1
Package
6
Uses, Certifications, and Standards
Enclosure
NEMA 3R
Mounting
Surface mounting
Application
SINGLE SOCKETS
standard
UL 414
You must have an account to view stock levels
There were no add-on items found for 011.

* All prices subject to change.