1010120GRTNK - Wway 10X10X120 N3R PNTD SC WW

Eaton

  • $886.43 (Each)
  • $886.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1010120GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
1010120 GRT NK
Description
Wway 10X10X120 N3R PNTD SC WW
Eaton B-Line Series Wiring Trough, 10" Height, 120" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051324006 / 00782051324006
Weight per unit
84.271 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$886.43 (Each)
Resources
Images
 
 
1010120GRTNK - Small Image
 
1010120GRTNK - Large Image
Attachments
 
 
1010120GRTNK - Specification Sheet
Other Links
 
 
1010120GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
10
Depth
10.00 In
Width
10.00 In
Length
120.00 In
Descriptions
Product Type
12000 N3R SC Straight Section W/O Ko
extra long description
B-LINE 1010120 GRT NK 12000 N3R SC
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10X120 N3R PNTD SC WW
Long Description
Eaton B-Line series wiring trough, 10" height, 120" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
1010120 GRT NK
Brand
Eaton
GTIN
00782051324006
UPC
782051324006
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
84.271
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Struct
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat