101024HSNK - Wway 10X10X24 N1 HC

Eaton

  • $134.78 (Each)
  • $134.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101024HSNK
Manufacturer
Eaton
Manufacturer's Part Number
101024HSNK
Description
Wway 10X10X24 N1 HC
Eaton B-Line Series Wiring Trough, 10" Height, 24" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479263 / 00782051479263
Weight per unit
17.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.78 (Each)
Resources
Attachments
 
 
101024HSNK - Specification Sheet
Images
 
 
101024HSNK - Large Image
Other Links
 
 
101024HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Width
10.00 In
Length
24.00 In
Height
10.00 In
Descriptions
Description
WWAY 10X10X24 N1 HC
Product Type
Hinge Screw CVR Wireway, No Knockouts, 10X10X24
extra long description
B-LINE 101024 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 10" height, 24" length, 10" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
straight section length
24 In
dimensions
24.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101024HSNK
Brand
Eaton
GTIN
00782051479263
UPC
782051479263
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
17.304
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribu
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat