101024HSNK - Wway 10X10X24 N1 HC

Eaton

  • $143.29 (Each)
  • $143.29 (Each)
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
101024HSNK
Manufacturer
Eaton
Manufacturer's Part Number
101024HSNK
Description
Wway 10X10X24 N1 HC
Eaton B-Line Series Wiring Trough, 10" Height, 24" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479263 / 00782051479263
Weight per unit
17.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.29 (Each)
Resources
Images
 
 
101024HSNK - Small Image
 
101024HSNK - Large Image
Attachments
 
 
101024HSNK - Specification Sheet
Other Links
 
 
101024HSNK - Other
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
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Length
24.00 In
Descriptions
Description
WWAY 10X10X24 N1 HC
Product Type
Hinge Screw CVR Wireway, No Knockouts, 10X10X24
Long Description
Eaton B-Line series wiring trough, 10" height, 24" length, 10" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
extra long description
B-LINE 101024 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
24 In
dimensions
24.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101024HSNK
Brand
Eaton
GTIN
00782051479263
UPC
782051479263
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
17.304
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribu
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 101024HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 101024HSNK, though they may not be 100% alike.

HINGE SCREW CVR WIREWAY, 10X10X24
  • MFR Part #: 101024 HS
  • GTIN: 00782051478228
  • Manufacturer: Eaton

* All prices subject to change.

Begin Live Chat