101036GRTGVNK - Wway 10X10X36 N3R GLV STRT SC

Eaton

  • $234.46 (Each)
  • $234.46 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101036GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
101036 GRTGV NK
Description
Wway 10X10X36 N3R GLV STRT SC
Eaton B-Line Series Wiring Trough, 10" Height, 36" Length, 10" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051009842 / 00782051009842
Weight per unit
28.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.46 (Each)
Resources
Images
 
 
101036GRTGVNK - Small Image
 
101036GRTGVNK - Large Image
Attachments
 
 
101036GRTGVNK - Specification Sheet
Other Links
 
 
101036GRTGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
10
Depth
10.00 In
Width
10.00 In
Length
36.00 In
Descriptions
Description
WWAY 10X10X36 N3R GLV STRT SC
Long Description
Eaton B-Line series wiring trough, 10" height, 36" length, 10" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type
3600 GLV N3R SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 101036 GRTGV NK 3600 GLV N3R
Manufacturer Information
Manufacturers Part Number
101036 GRTGV NK
Brand
Eaton
GTIN
00782051009842
UPC
782051009842
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
28.1499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Build
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat