101036HSNK - Wway 10X10X36 N1 HC

Eaton

  • $201.06 (Each)
  • $201.06 (Each)
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
101036HSNK
Manufacturer
Eaton
Manufacturer's Part Number
101036HSNK
Description
Wway 10X10X36 N1 HC
Eaton B-Line Series Wireway, 10" Height, 36" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479270 / 00782051479270
Weight per unit
26.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.06 (Each)
Resources
Images
 
 
101036HSNK - Small Image
 
101036HSNK - Large Image
Attachments
 
 
101036HSNK - Specification Sheet
Other Links
 
 
101036HSNK - Other
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
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Length
36.00 In
Descriptions
Description
WWAY 10X10X36 N1 HC
Product Type
Hinge Screw CVR Wireway, No Knockouts, 10X10X36
Long Description
Eaton B-Line series wireway, 10" height, 36" length, 10" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
extra long description
B-LINE 101036 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
36 In
dimensions
36.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101036HSNK
Brand
Eaton
GTIN
00782051479270
UPC
782051479270
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
26.01
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Co
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 101036HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 101036HSNK, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X36, Gray, Steel
  • Our Part #: F1010G36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F1010G36
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($222.83) ·
F1010G36 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$222.83

Each

QTY:
Each
Add
HINGE SCREW CVR WIREWAY, 10X10X36
  • MFR Part #: 101036 HS
  • GTIN: 00782051478235
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 101036HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101036HW Austin Electrical Enclosures 00707353025895
AB-101036HWG Austin Electrical Enclosures 00707353025109
101036HSNK Eaton B-Line 00782051479270
3-1010HWP E-Box 00806101012337
CWST1036NK Hammond Manufacturing 00623980016641
101036-GHC1-NK Milbank 00784572270930
F1010G36 nVent-Thermal Management 00783510435905
101036GNK Unity Manufacturing 00761515105702

* All prices subject to change.

Begin Live Chat