101048GNK - Wway STR Sect Wo/Ko

Eaton

  • $268.40 (Each)
  • $268.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101048GNK
Manufacturer
Eaton
Manufacturer's Part Number
101048 G NK
Description
Wway STR Sect Wo/Ko
Eaton B-Line Series Wireway, 10" Height, 48" Length, 10" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/GTIN
782051224542 / 00782051224542
Weight per unit
33.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.40 (Each)
Resources
Attachments
 
 
101048GNK - Specification Sheet
Images
 
 
101048GNK - Large Image
Other Links
 
 
101048GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Length
48.00 in
Descriptions
Description
WWAY STR SECT WO/KO
Product Type
4800 SC Straight Section W/O Ko
extra long description
B-LINE 101048 G NK 4800 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 10" height, 48" length, 10" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101048 G NK
Brand
Eaton
GTIN
00782051224542
UPC
782051224542
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wireway
Packaging
Weight per each
33.58
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility:
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat