101048HSNK - Wway 10X10X48 N1 HC

Eaton

  • $255.81 (Each)
  • $255.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101048HSNK
Manufacturer
Eaton
Manufacturer's Part Number
101048HSNK
Description
Wway 10X10X48 N1 HC
Eaton B-Line Series Wireway, 10" Height, 48" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479287 / 00782051479287
Weight per unit
34.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$255.81 (Each)
Resources
Images
 
 
101048HSNK - Small Image
 
101048HSNK - Large Image
Attachments
 
 
101048HSNK - Specification Sheet
Other Links
 
 
101048HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Length
48.00 in
Descriptions
Description
WWAY 10X10X48 N1 HC
Product Type
Hinge Screw CVR Wireway, No Knockouts, 10X10X48
Long Description
Eaton B-Line series wireway, 10" height, 48" length, 10" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
extra long description
B-LINE 101048 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
48 In
dimensions
48.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101048HSNK
Brand
Eaton
GTIN
00782051479287
UPC
782051479287
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
34.71
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures -
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat