10104RTSCNK - Encl 10X10X4 N3R PNTD SC

Eaton

  • $64.41 (Each)
  • $64.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10104RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
10104 RTSC NK
Description
Encl 10X10X4 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 4" Length, 10" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051224368 / 00782051224368
Weight per unit
6.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.41 (Each)
Resources
Images
 
 
10104RTSCNK - Small Image
 
10104RTSCNK - Large Image
Attachments
 
 
10104RTSCNK - Specification Sheet
Other Links
 
 
10104RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10.00 In Width X 4.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL 10X10X4 N3R PNTD SC
Product Type
N3R SC Enc W/O Ko 10X10X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 10104 RTSC NK N3R SC ENC W/O
Long Description
Eaton B-Line series Type 3/3R junction boxes, 10" height, 4" length, 10" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
dimensions
4.0000 IN X 10.0000 IN X 10.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
10104 RTSC NK
Brand
Eaton
GTIN
00782051224368
UPC
782051224368
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
6.425
Carton
1
Uses, Certifications, and Standards
Application
AviationCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Instit
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat