10104SCGVNK - Encl 10X10X4 N1 GLV SC

Eaton

  • $31.40 (Each)
  • $31.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10104SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
10104 SCGV NK
Description
Encl 10X10X4 N1 GLV SC
Eaton B-Line Series Type 1 Junction Boxes, 10" Height, 4" Length, 10" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051001563 / 00782051001563
Weight per unit
6.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.40 (Each)
Resources
Images
 
 
10104SCGVNK - Large Image
Other Links
 
 
10104SCGVNK - Other
Attachments
 
 
10104SCGVNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANIZED STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Long Description
Eaton B-Line series Type 1 junction boxes, 10" height, 4" length, 10" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Galvanized steel
Description
ENCL 10X10X4 N1 GLV SC
Product Type
GLV SC Enc W/O Ko 10X10X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 10104 SCGV NK GLV SC ENC W/O
Additional Information
dimensions
4.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
10104 SCGV NK
Brand
Eaton
GTIN
00782051001563
UPC
782051001563
Taxonomies, Classifications, and Categories
Type
Type 1 junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
6.395
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat