101060GNK - Wway 10X10X60 N1 PNTD SC, NK

Eaton

  • $329.80 (Each)
  • $329.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101060GNK
Manufacturer
Eaton
Manufacturer's Part Number
101060 G NK
Description
Wway 10X10X60 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 10" Height, 60" Length, 10" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051224580 / 00782051224580
Weight per unit
41.9789 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$329.80 (Each)
Resources
Attachments
 
 
101060GNK - Specification Sheet
Images
 
 
101060GNK - Large Image
Other Links
 
 
101060GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Width
10.00 In
Length
60.00 In
Height
10.00 In
Descriptions
Product Type
6000 SC Straight Section W/O Ko
extra long description
B-LINE 101060 G NK 6000 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10X60 N1 PNTD SC,NK
Long Description
Eaton B-Line series wireway, 10" height, 60" length, 10" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101060 G NK
Brand
Eaton
GTIN
00782051224580
UPC
782051224580
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
41.9789
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Ins
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat