101060HSNK - Wway 10X10X60 N1 HC

Eaton

  • $323.22 (Each)
  • $323.22 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101060HSNK
Manufacturer
Eaton
Manufacturer's Part Number
101060 HSNK
Description
Wway 10X10X60 N1 HC
Eaton B-Line Series Wireway, 10" Height, 60" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
00782051479294 / 00782051479294
Weight per unit
43.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.22 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Attachments
 
 
101060HSNK - Specification Sheet
Other Links
 
 
101060HSNK - Other
Images
 
 
101060HSNK - Small Image
 
101060HSNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
14 GAUGE STEEL
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Length
60.00 In
Width
10.00 In
Descriptions
Description
WWAY 10X10X60 N1 HC
Extra Long Description
B-LINE 101060 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 10" height, 60" length, 10" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type
Hinge Screw CVR Wireway, No Knockouts, 10X10X60
Additional Information
Dimensions
60.0000 IN X 10.0000 IN X 10.0000 IN
Straight Section Length
60 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
101060HSNK
GTIN
00782051479294
UPC
00782051479294
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
43.41
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical Power
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Baytown
2 View Store
Katy
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat