1010612CHC - Encl Type 12 Panel Encl W/Cont Hinge Cover

Eaton

  • $263.93 (Each)
  • $263.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1010612CHC
Manufacturer
Eaton
Manufacturer's Part Number
1010612CHC
Description
Encl Type 12 Panel Encl W/Cont Hinge Cover
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 9.126 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051700169 / 00782051700169
Weight per unit
9.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.93 (Each)
Resources
Images
 
 
1010612CHC - Small Image
 
1010612CHC - Large Image
 
1010612CHC - Large Image
Specifications Sheets
 
 
1010612CHC - Specification Sheet
Attachments
 
 
1010612CHC - Specification Sheet
Other Links
 
 
1010612CHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
10 in;254 mm
Size
10.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL TYPE 12 PANEL ENCL W/CONT HINGE COVER
Special Features
Cover has a Seamless Poured In-Place Gasket
Product Type
Hinge Cover Enclosure
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 9.126 lb
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 10106-12CHC TYPE 12 JIC CONT
Additional Information
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
6 in;152 mm
Overall Height
10 in;254 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Made in USA
yes
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1010612CHC
GTIN
00782051700169
UPC
782051700169
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
9.126 lb
Weight per each
9.14
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
standard
CSA C22.2.,UL 508A,NEMA
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat