10106RTSCGVNK - Encl 10X10X6 Galv N3R W/O Ko

Eaton

  • $70.86 (Each)
  • $70.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10106RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
10106 RTSCGV NK
Description
Encl 10X10X6 Galv N3R W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 10" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008654 / 00782051008654
Weight per unit
7.762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.86 (Each)
Resources
Attachments
 
 
10106RTSCGVNK - Specification Sheet
Images
 
 
10106RTSCGVNK - Large Image
Other Links
 
 
10106RTSCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
extra long description
B-LINE 10106 RTSCGV NK GLV N3R SC E
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 10X10X6 GALV N3R W/O KO
Product Type
GLV N3R SC Encl W/O Ko 10X10X4
Long Description
Eaton B-Line series Type 3/3R junction boxes, 10" height, 6" length, 10" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Additional Information
dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
10106 RTSCGV NK
Brand
Eaton
GTIN
00782051008654
UPC
782051008654
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
7.762
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL 50
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsAviationCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat