10106RTSCNK - Encl NM3R SC Encl No Ko

Eaton

  • $135.30 (Each)
  • $135.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10106RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
10106RTSCNK
Description
Encl NM3R SC Encl No Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 10" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051224566 / 00782051224566
Weight per unit
7.762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.30 (Each)
Resources
Images
 
 
10106RTSCNK - Small Image
 
10106RTSCNK - Large Image
Attachments
 
 
10106RTSCNK - Specification Sheet
Other Links
 
 
10106RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL NM3R SC ENCL NO KO
Product Type
N3R SC Enc W/O Ko 10X10X6
extra long description
B-LINE 10106 RTSC NK N3R SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 10" height, 6" length, 10" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
Mounting Type
Surface
dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
10106RTSCNK
Brand
Eaton
GTIN
00782051224566
UPC
782051224566
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
7.762
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutio
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat