1010E - Wway 10X10 N1 PNTD WW End

Eaton

  • $24.56 (Each)
  • $24.56 (Each)

  • $245.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1010E
Manufacturer
Eaton
Manufacturer's Part Number
1010 E
Description
Wway 10X10 N1 PNTD WW End
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted, 10" X 10"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108705 / 00782051108705
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.56 (Each)
Standard Packaging
$245.60 (Per 10)
Resources
Attachments
 
 
1010E - Specification Sheet
Images
 
 
1010E - Large Image
Other Links
 
 
1010E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Width
10.00 In
Height
10.00 In
Descriptions
Product Type
SC Wireway End 10X10
Description
WWAY 10X10 N1 PNTD WW END
extra long description
B-LINE 1010 E SC WIREWAY END 10X10
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 10" X 10"
Additional Information
dimensions
2.5000 IN X 10.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1010 E
GTIN
00782051108705
UPC
782051108705
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
2.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed,NEMA
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automati
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat