1010ENK - Wway 10X10 NK PNTD WW End

Eaton

  • $24.56 (Each)
  • $24.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1010ENK
Manufacturer
Eaton
Manufacturer's Part Number
1010 E NK
Description
Wway 10X10 NK PNTD WW End
Eaton B-Line Series Wireway End, No Knockout, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted Finish, 10" X 10"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108729 / 00782051108729
Weight per unit
2.198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.56 (Each)
Resources
Images
 
 
1010ENK - Large Image
 
1010ENK - Large Image
 
1010ENK - Small Image
Attachments
 
 
1010ENK - Specification Sheet
Other Links
 
 
1010ENK - Other
 
1010ENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Width
10.00 In
Height
10.00 In
Descriptions
Product Type
SC Wireway End W/O Ko 10X10
extra long description
B-LINE 1010 E NK SC WIREWAY END W/O
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10 NK PNTD WW END
Long Description
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted finish, 10" X 10"
Additional Information
dimensions
10.0600 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
1010 E NK
Brand
Eaton
GTIN
00782051108729
UPC
782051108729
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wireway end
Packaging
Weight per each
2.198
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsI
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat