1010HSENK - Wway 10X10 N1 SC End PLT No Ko

Eaton B-Line Series

  • $18.21 (Each)
  • $18.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1010HSENK
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
1010 HSENK
Description
Wway 10X10 N1 SC End PLT No Ko
Hinge Screw Cover Wireway, End Noko 10X10
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479508 / 00782051479508
Weight per unit
2.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.21 (Each)
Resources
Images
 
 
1010HSENK - Small Image
 
1010HSENK - Large Image
Attachments
 
 
1010HSENK - Specification Sheet
Brochures
 
 
1010HSENK - Brochure
Other Links
 
 
1010HSENK - Other
 
1010HSENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel IN
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
10 in
Width
10 in
Descriptions
Description
WWAY 10X10 N1 SC END PLT NO KO
Long Description
HINGE SCREW COVER WIREWAY, END NOKO 10X10
Product Type
Hinge Screw Cover Wireway, End Noko 10X10
extra long description
B-LINE 1010-HSENK HINGE SCREW COVER
Manufacturer Information
sub brand
Electrical Enclosures
Brand
EATON B-LINE SERIES
Manufacturers Part Number
1010 HSENK
GTIN
00782051479508
UPC
782051479508
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
End, Lay-In
Packaging
Weight per each
2.24
Carton
1
Uses, Certifications, and Standards
Application
Control and Power Cable, Cable and Wire Junction, Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL 870, CSA C22.2, IEC 60529
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat