1084RTSC - Encl NMA3R SCR CVR Encl

Eaton

  • $40.36 (Each)
  • $40.36 (Each)
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
1084RTSC
Manufacturer
Eaton
Manufacturer's Part Number
1084RTSC
Description
Encl NMA3R SCR CVR Encl
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 4 In Overall Width, 8 In Overall Length, 10 In Overall Height, 5.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051342208 / 00782051342208
Weight per unit
5.448 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.36 (Each)
Resources
Images
 
 
1084RTSC - Small Image
 
1084RTSC - Large Image
 
1084RTSC - Large Image
Attachments
 
 
1084RTSC - Specification Sheet
Other Links
 
 
1084RTSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in
Size
8.00 In Width X 4.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL NMA3R SCR CVR ENCL
Product Type
Enclosure
Long Description
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 4 in Overall Width, 8 in Overall Length, 10 in Overall Height, 5.43 lb/EA
Short Description
Enclosure, Gray, 8.00 x 4.00 x 10.00 in, NEMA 3R
Special Features
Drip Shield Top, Seam Free Sides
extra long description
B-LINE 1084 RTSC N3R SC ENC W/ KO 1
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Acrylic Electrocoat
Overall Width
4 in
Overall Height
10 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
Cable Entry
Knockouts
dimensions
4.0000 IN X 8.0000 IN X 10.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
1084RTSC
Brand
Eaton
GTIN
00782051342208
UPC
782051342208
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight
5.43 lb/EA
Weight per each
5.448
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1084RTSC.
Jump To:

Cross Referenced

These items are similar to 1084RTSC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1084RTSC Eaton B-Line 00782051342208
1084RBPKO E-Box 00806101028499
C3R1084SC Hammond Manufacturing 00623980361338
8104-SC3R Milbank 00784572108820
A10R84 nVent-Thermal Management 00783510380502
RSC081004 Wiegmann 00786725400355
810RTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat