10864XSQT - Encl 10X8X6 N4X CH, QTR TRN LTCH

Eaton

  • $746.95 (Each)
  • $746.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10864XSQT
Manufacturer
Eaton
Manufacturer's Part Number
1086-4XSQT
Description
Encl 10X8X6 N4X CH, QTR TRN LTCH
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 4X, Hinged Cover, 4XSQT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051882100 / 00782051882100
Weight per unit
7.619 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$746.95 (Each)
Resources
Images
 
 
10864XSQT - Small Image
 
10864XSQT - Large Image
Attachments
 
 
10864XSQT - Specification Sheet
Other Links
 
 
10864XSQT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Description
ENCL 10X8X6 N4X CH,QTR TRN LTCH
Product Type
Type 4X SS Jic Cont Hinge CVR, 1/4 Turn Latch 10X8X6
extra long description
B-LINE 1086-4XSQT TYPE 4X SS JIC CO
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 10" height, 6" length, 8" width, NEMA 4X, Hinged cover, 4XSQT enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
1086-4XSQT
Brand
Eaton
GTIN
00782051882100
UPC
782051882100
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
7.619
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlCommercial
standard
NEMA,UL 50,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat