1086SDF - Encl 11.42X9.79X6.31 N4X FG HNG SC

Eaton

  • $259.98 (Each)
  • $259.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1086SDF
Manufacturer
Eaton
Manufacturer's Part Number
1086-SDF
Description
Encl 11.42X9.79X6.31 N4X FG HNG SC
Eaton B-Line Series Jic Panel Enclosure, 11.42" Height, 6.31" Length, 9.79" Width, Nema 4X, Hinged Cover, SDF Enclosure, Wall Mount, Medium Single Door, Optional External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051524185 / 00782051524185
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.98 (Each)
Resources
Images
 
 
1086SDF - Small Image
 
1086SDF - Large Image
Attachments
 
 
1086SDF - Specification Sheet
Other Links
 
 
1086SDF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
Product Type
Type 4X Fiberglass Premier Screw CVR Enc, 10X8X6
extra long description
B-LINE 1086-SDF TYPE 4X FIBERGLASS
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Description
ENCL 11.42X9.79X6.31 N4X FG HNG SC
Long Description
Eaton B-Line series JIC panel enclosure, 11.42" height, 6.31" length, 9.79" width, NEMA 4X, Hinged cover, SDF enclosure, Wall mount, Medium single door, Optional external mounting feet, Fiberglass, Seamless poured in-place gasket
Special Features
Stainless screws
Construction
Impact Resistant, Non-Conductive, Light-Weight
Additional Information
Mounting Type
Wall
dimensions
6.3100 IN X 9.7900 IN X 11.4200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1086-SDF
GTIN
00782051524185
UPC
782051524185
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
JIC panel enclosure
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories -
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat