121064XSCHC - Encl 12X10X6 N4X CH

Eaton

  • $764.10 (Each)
  • $764.10 (Each)

In-Stock: 14 available at other locations ( find a store with stock)
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
121064XSCHC
Manufacturer
Eaton
Manufacturer's Part Number
12106-4XSCHC
Description
Encl 12X10X6 N4X CH
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 6" Length, 10" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4x Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051701982 / 00782051701982
Weight per unit
10.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$764.10 (Each)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
0
All Stores
14
Resources
Attachments
 
 
121064XSCHC - Specification Sheet
Other Links
 
 
121064XSCHC - Other
Images
 
 
121064XSCHC - Small Image
 
121064XSCHC - Large Image
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
Gray
Dimensions and Weight
Size
10.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X10X6 N4X CH
Extra Long Description
BLN 12106-4XSCHC TYPE 4X SSL JIC CO
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 12" height, 6" length, 10" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 12X10X6
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Additional Information
Dimensions
6.0000 IN X 10.0000 IN X 12.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12106-4XSCHC
GTIN
00782051701982
UPC
782051701982
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
10.175
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factori
Mounting
EXTERNAL FEET, WALL
Nema Rating
4X
Standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store
Springdale
3 View Store

A-L

Location Stock Available
Baytown
2 View Store
Fort Smith
4 View Store

M-Z

Location Stock Available
Siloam Springs
1 View Store
These alternate items can be purchased instead of 121064XSCHC.
Jump To:

Similar Items

Similar items are close alternatives to 121064XSCHC, though they may not be 100% alike.

Cross Referenced

These items are similar to 121064XSCHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12105JHFX Austin Electrical Enclosures 00707353008973
12106-4XSCHC Eaton B-Line 00782051701982
1414N4PHS16K6 Hammond Manufacturing 00623980302294
A12106CHNFSS nVent-Thermal Management 00783510562908
JB121005H4 Rittal 00639889832794
JB121005H6 Rittal 00639889832992
JB121006H4 Rittal 00639889832831
JB121006H6 Rittal 00639889833036
JB121008H4 Rittal 00639889832879
JB121008H6 Rittal 00639889833074
BN4121006CHSS Wiegmann 00786725378708

* All prices subject to change.

Begin Live Chat