12106SDFQR - Encl 12X10X6 N4X FG QR HC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12106SDFQR
Manufacturer
Eaton
Manufacturer's Part Number
12106SDFQR
Description
Encl 12X10X6 N4X FG QR HC
Fiberglass Enclosure, Hinged Quick Release Cover, Wall Mount, Gray, 11.83 In Overall Width, 6.31 In Overall Length, 13.45 In Overall Height
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051524291 / 00782051524291
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
12106SDFQR - Small Image
 
12106SDFQR - Large Image
 
12106SDFQR - Large Image
Specifications Sheets
 
 
12106SDFQR - Specification Sheet
Attachments
 
 
12106SDFQR - Specification Sheet
Other Links
 
 
12106SDFQR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Molded Fiberglass Reinforced Polyester
Cover Type
Hinged Quick Release Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6.31 in;160 mm
Size
10.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X10X6 N4X FG QR HC
Product Type
Fiberglass Enclosure
Long Description
Fiberglass Enclosure, Hinged Quick Release Cover, Wall Mount, Gray, 11.83 in Overall Width, 6.31 in Overall Length, 13.45 in Overall Height
Short Description
Fiberglass Enclosure, Hinged Quick Release Cover, 12 X 10 X 6 in
Special Features
Impact Resistant;Non-Conductive;Light-Weight
extra long description
B-LINE 12106-SDFQR TYPE 4X FIBERGLA
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Construction
Impact Resistant, Non-Conductive, Light-Weight
Additional Information
Standards Met
UL/cUL 50;CSA C22.2
Made in USA
yes
Enclosure Type
NEMA Type 4X
Mounting Type
Wall Mount
Overall Width
11.83 in;300 mm
Overall Height
13.45 in;341 mm
dimensions
6.3100 IN X 11.8300 IN X 11.4200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12106SDFQR
GTIN
00782051524291
UPC
782051524291
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
JIC panel enclosure
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Electrical/Electronic Control;Instruments in Harsh Environment;Indoor/Outdoor
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat