121236GGVNK - Wway 12X12X36 N1 GLV SC, NK

Eaton

  • $194.43 (Each)
  • $194.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121236GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
121236 GGV NK
Description
Wway 12X12X36 N1 GLV SC, NK
Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007374 / 00782051007374
Weight per unit
30.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.43 (Each)
Resources
Images
 
 
121236GGVNK - Small Image
 
121236GGVNK - Large Image
Attachments
 
 
121236GGVNK - Specification Sheet
Other Links
 
 
121236GGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
36.00 In
Descriptions
Long Description
Eaton B-Line series wireway, 12" height, 36" length, 12" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Description
WWAY 12X12X36 N1 GLV SC,NK
Product Type
3600 GLV SC Straight Section W/O Ko
extra long description
B-LINE 121236 GGV NK 3600 GLV SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121236 GGV NK
Brand
Eaton
GTIN
00782051007374
UPC
782051007374
Taxonomies, Classifications, and Categories
Type
Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
30.0499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerIn
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat