121236GNK - Wway 12X12X36 N1 PNTD SC, NK

Eaton

  • $275.24 (Each)
  • $275.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121236GNK
Manufacturer
Eaton
Manufacturer's Part Number
121236 G NK
Description
Wway 12X12X36 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051107159 / 00782051107159
Weight per unit
30.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.24 (Each)
Resources
Attachments
 
 
121236GNK - Specification Sheet
Other Links
 
 
121236GNK - Other
Images
 
 
121236GNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
36.00 In
Descriptions
Description
WWAY 12X12X36 N1 PNTD SC,NK
Product Type
3600 SC Straight Section W/O Ko
extra long description
B-LINE 121236 G NK 3600 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 36" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121236 G NK
Brand
Eaton
GTIN
00782051107159
UPC
782051107159
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
30.0499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / In
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat