121236GNK - Wway 12X12X36 N1 PNTD SC, NK

Eaton

  • $293.49 (Each)
  • $293.49 (Each)
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
121236GNK
Manufacturer
Eaton
Manufacturer's Part Number
121236 G NK
Description
Wway 12X12X36 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051107159 / 00782051107159
Weight per unit
30.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.49 (Each)
Resources
Images
 
 
121236GNK - Small Image
 
121236GNK - Large Image
Attachments
 
 
121236GNK - Specification Sheet
Other Links
 
 
121236GNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
36.00 In
Descriptions
Description
WWAY 12X12X36 N1 PNTD SC,NK
Product Type
3600 SC Straight Section W/O Ko
extra long description
B-LINE 121236 G NK 3600 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 36" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121236 G NK
Brand
Eaton
GTIN
00782051107159
UPC
782051107159
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
30.0499
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / In
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121236GNK.
Jump To:

Similar Items

Similar items are close alternatives to 121236GNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, GGV NK Wireway, ...
  • Our Part #: 121236GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 121236 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($194.43) ·
121236GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$194.43

Each

QTY:
Each
Add
12X36X12 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 121236GSC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121236-GSC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($479.49) ·
121236GSC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$479.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121236GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121236SWG Austin Electrical Enclosures 00707353023914
121236 G NK Eaton B-Line 00782051107159
121236G NK Eaton B-Line 00078205110718
3-1212SWP E-Box 00806101011347
CWSC1236NK Hammond Manufacturing 00623980017297
121236-GSC1-NK Milbank 00784572101074
F1212T136GVP nVent-Thermal Management 00783510364199
121236GFLNK Unity Manufacturing 00761515161821
S121236NK Wiegmann 00786725360307
1236NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat