121236HSNK - Wway 12X12X36 N1 HC, NK

Eaton

  • $208.58 (Each)
  • $208.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121236HSNK
Manufacturer
Eaton
Manufacturer's Part Number
121236 HSNK
Description
Wway 12X12X36 N1 HC, NK
Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479355 / 00782051479355
Weight per unit
33.539 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.58 (Each)
Resources
Images
 
 
121236HSNK - Small Image
 
121236HSNK - Large Image
Attachments
 
 
121236HSNK - Specification Sheet
Other Links
 
 
121236HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Width
12.00 In
Length
36.00 In
Height
12.00 In
Descriptions
Description
WWAY 12X12X36 N1 HC,NK
Product Type
Hinge Screw CVR Wireway, No Knockouts, 12X12X36
extra long description
B-LINE 121236 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 36" length, 12" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121236 HSNK
Brand
Eaton
GTIN
00782051479355
UPC
782051479355
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
33.539
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factori
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat