121248GNK - Wway 12X12X48 N1 PNTD SC, NK

Eaton

  • $417.01 (Each)
  • $417.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121248GNK
Manufacturer
Eaton
Manufacturer's Part Number
121248 G NK
Description
Wway 12X12X48 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 12" Height, 48" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051107258 / 00782051107258
Weight per unit
40.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.01 (Each)
Resources
Images
 
 
121248GNK - Small Image
 
121248GNK - Large Image
Attachments
 
 
121248GNK - Specification Sheet
Other Links
 
 
121248GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
48.00 in
Descriptions
Product Type
4800 SC Straight Section W/O Ko
Description
WWAY 12X12X48 N1 PNTD SC,NK
extra long description
B-LINE 121248 G NK 4800 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 48" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121248 G NK
Brand
Eaton
GTIN
00782051107258
UPC
782051107258
Taxonomies, Classifications, and Categories
Type
Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
40.08
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities &
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat