12124RTSCGVNK - Encl 12X12X4 Galv N3R SC W/O Ko

Eaton

  • $75.96 (Each)
  • $75.96 (Each)
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
12124RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
12124 RTSCGV NK
Description
Encl 12X12X4 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051007626 / 00782051007626
Weight per unit
8.3329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.96 (Each)
Resources
Images
 
 
12124RTSCGVNK - Small Image
 
12124RTSCGVNK - Large Image
Attachments
 
 
12124RTSCGVNK - Specification Sheet
Other Links
 
 
12124RTSCGVNK - Other
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
Gray
Dimensions and Weight
Size
12.00 In Width X 4.00 In Depth X 12.00 In Height
Descriptions
extra long description
B-LINE 12124 RTSCGV NK GLV N3R SC E
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 12X12X4 GALV N3R SC W/O KO
Product Type
GLV N3R SC Encl W/O Ko 12X12X4
Long Description
Eaton B-Line series Type 3/3R junction boxes, 12" height, 4" length, 12" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Additional Information
dimensions
4.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
12124 RTSCGV NK
Brand
Eaton
GTIN
00782051007626
UPC
782051007626
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
8.3329
Carton
1
Uses, Certifications, and Standards
Application
AviationCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildi
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12124RTSCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 12124RTSCGVNK, though they may not be 100% alike.

Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 ...
  • Our Part #: 12124RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12124 RTSC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.96) ·
12124RTSCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12124RTSCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12124-RB Austin Electrical Enclosures 00707353022313
12124 RTSCGV NK Eaton B-Line 00782051007626
12124RB E-Box 00806101015062
12124-SC3R-NK-NP Milbank 00784572154650
RC-12124-SC3R-NK-NP Rittal 00639889818651
12124RTSCG Unity Manufacturing 00761515353103
RSC121204G Wiegmann 00786725400560

* All prices subject to change.

Begin Live Chat