12124SCG - Encl 12X12X4 N3 N12 Galv SC Gasketed

Eaton

  • $189.24 (Each)
  • $189.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12124SCG
Manufacturer
Eaton
Manufacturer's Part Number
12124 SCG
Description
Encl 12X12X4 N3 N12 Galv SC Gasketed
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108637 / 00782051108637
Weight per unit
12.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.24 (Each)
Resources
Attachments
 
 
12124SCG - Specification Sheet
Images
 
 
12124SCG - Large Image
Other Links
 
 
12124SCG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 4.00 In Depth X 12.00 In Height
Descriptions
extra long description
B-LINE 12124 SCG TYPE 3 GLV GASKETE
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
Type 3 GLV Gasketed SC 12X12X4
Description
ENCL 12X12X4 N3 N12 GALV SC GASKETED
Long Description
Eaton B-Line series Type 3/3R junction boxes, 12" height, 4" length, 12" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Additional Information
dimensions
4.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
12124 SCG
Brand
Eaton
GTIN
00782051108637
UPC
782051108637
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
12.2
Carton
1
Uses, Certifications, and Standards
nema rating
312
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat