12124SCGVNK - Encl 12X12X4 N1 GLV SC NK

Eaton

  • $33.01 (Each)
  • $33.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12124SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
12124 SCGV NK
Description
Encl 12X12X4 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 2.0974 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051002331 / 00782051002331
Weight per unit
8.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.01 (Each)
Resources
Images
 
 
12124SCGVNK - Large Image
 
12124SCGVNK - Large Image
Attachments
 
 
12124SCGVNK - Specification Sheet
Other Links
 
 
12124SCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Finish
Pre-Galvanized
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Short Description
Type 1 Screw On Enclosure, 12 x 4 x 12 in, Powder Coated, No KO
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 2.0974 lb
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 12X12X4 N1 GLV SC NK
extra long description
B-LINE 12124 SCGV NK GLV SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
12 in;305 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
dimensions
4.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12124 SCGV NK
GTIN
00782051002331
UPC
782051002331
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
2.0974 lb
Weight per each
8.408
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat