12124SCNK - Encl 12X12X4 N1 PNTD SC, NK

Eaton

  • $59.34 (Each)
  • $59.34 (Each)

In-Stock: 508 available at other locations ( find a store with stock)
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
12124SCNK
Manufacturer
Eaton
Manufacturer's Part Number
12124 SC NK
Description
Encl 12X12X4 N1 PNTD SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 7.67 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782051225815 / 00782051225815
Weight per unit
8.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.34 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
508
Resources
Attachments
 
 
12124SCNK - Specification Sheet
Other Links
 
 
12124SCNK - Other
Images
 
 
12124SCNK - Small Image
 
12124SCNK - Large Image
 
12124SCNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 4.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X4 N1 PNTD SC,NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 7.67 lb
Short Description
Type 1 Screw On Enclosure, 12 x 4 x 12 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 12124 SC NK SC ENC W/O KO 2X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
12 in;305 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
4.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12124 SC NK
GTIN
00782051225815
UPC
782051225815
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
7.67 lb
Weight per each
8.408
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 12124SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 12124SCNK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overal...
  • MFR Part #: 12124SCNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.18) ·
12124SCNK - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$43.18

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall ...
  • MFR Part #: 12124 SCGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.14) ·
12124SCGVNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$36.14

Each

QTY:
Each
Add
Screw-Cover Enclosure Type 1 No Knockouts, 12X12X4, Gray, Steel
  • MFR Part #: ASE12X12X4NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.43) ·
ASE12X12X4NK - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$48.43

Each

QTY:
Each
Add
12X4X12 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With ...
  • MFR Part #: 12124-SC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.08) ·
12124SC1NK - Milbank

Check local availability

Total Availability: In Stock

Book Price

$100.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12124SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12124SBG Austin Electrical Enclosures 00707353010488
12124SCNK Eaton B-Line 00782051225815
12124SCP E-Box 00806101003649
CS12124 Hammond Manufacturing 00623980360171
12124-SC1-NK Milbank 00784572101159
ASE12X12X4NK nVent-Thermal Management 00783510433802
12124SCNK Unity Manufacturing 00761515225820
SC121204NK Wiegmann 00786725313914

* All prices subject to change.

Begin Live Chat