121260GNK - Wway 12X12X60 N1 PNTD SC, NK

Eaton

  • $407.53 (Each)
  • $407.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121260GNK
Manufacturer
Eaton
Manufacturer's Part Number
121260 G NK
Description
Wway 12X12X60 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 12" Height, 60" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051336504 / 00782051336504
Weight per unit
50.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.53 (Each)
Resources
Images
 
 
121260GNK - Small Image
 
121260GNK - Large Image
Attachments
 
 
121260GNK - Specification Sheet
Other Links
 
 
121260GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
60.00 In
Descriptions
Description
WWAY 12X12X60 N1 PNTD SC,NK
Product Type
6000 SC Straight Section W/O Ko
extra long description
B-LINE 121260 G NK 6000 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 60" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121260 G NK
Brand
Eaton
GTIN
00782051336504
UPC
782051336504
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
50.0999
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Sec
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat