12126RHC - Encl 12X12X6 N3R SM CH

Eaton

  • $143.82 (Each)
  • $143.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12126RHC
Manufacturer
Eaton
Manufacturer's Part Number
12126 RHC
Description
Encl 12X12X6 N3R SM CH
Enclosure, Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel, Small Continuous Hinge, Wall Mount, Gray, Acrylic Electrocoat, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051145007 / 00782051145007
Weight per unit
11.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.82 (Each)
Resources
Images
 
 
12126RHC - Small Image
 
12126RHC - Large Image
 
12126RHC - Large Image
Specifications Sheets
 
 
12126RHC - Specification Sheet
Attachments
 
 
12126RHC - Specification Sheet
Other Links
 
 
12126RHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Small Continuous Hinge
Material
Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N3R SM CH
Special Features
Drip Shield Top, Seam Free Sides
Product Type
Enclosure
Long Description
Enclosure, Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel, Small Continuous Hinge, Wall Mount, Gray, Acrylic Electrocoat, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height
Short Description
Enclosure, Gray, 12.00 x 6.00 x 12.00 in, NEMA 3R, Hinge Cover
extra long description
B-LINE 12126 RHC N3R HC ENC 12X12X6
Features
Eaton's B-Line series panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Additional Information
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
Enclosure Type
Nema 3R
Mounting Type
Wall Mount
Finish/Coating
Acrylic Electrocoat
Overall Width
6 in
Overall Height
12 in
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126 RHC
GTIN
00782051145007
UPC
782051145007
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R panel enclosures
Packaging
Weight per each
11.39
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
NEMA,CSA C22.2.,UL 50
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat