12126RTSCNK - Encl 12X12X6 N3R PNTD RT SC, NK

Eaton

  • $62.20 (Each)
  • $62.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12126RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
12126 RTSC NK
Description
Encl 12X12X6 N3R PNTD RT SC, NK
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051336450 / 00782051336450
Weight per unit
10.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.20 (Each)
Resources
Attachments
 
 
12126RTSCNK - Specification Sheet
Images
 
 
12126RTSCNK - Small Image
 
12126RTSCNK - Large Image
 
12126RTSCNK - Large Image
Other Links
 
 
12126RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N3R PNTD RT SC,NK
Product Type
Enclosure
Long Description
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height
Short Description
Enclosure, Gray, 12.00 x 6.00 x 12.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
extra long description
B-LINE 12126 RTSC NK N3R SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
6 in
Overall Height
12 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126 RTSC NK
GTIN
00782051336450
UPC
782051336450
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
10.121
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat