12126SCGVNK - Encl 12X12X6 N1 GLV SC, NK

Eaton

  • $46.53 (Each)
  • $46.53 (Each)

In-Stock: 43 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12126SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
12126 SCGV NK
Description
Encl 12X12X6 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 2.49 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051002584 / 00782051002584
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
43
Resources
Images
 
 
12126SCGVNK - Small Image
 
12126SCGVNK - Large Image
 
12126SCGVNK - Large Image
Other Links
 
 
12126SCGVNK - Other
Attachments
 
 
12126SCGVNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Pre-Galvanized
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Description
ENCL 12X12X6 N1 GLV SC,NK
Extra Long Description
B-LINE 12126 SCGV NK GLV SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 2.49 lb
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 12 x 6 x 12 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Additional Information
Dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Enclosure Type
Nema 1
Finish/Coating
Galvanized
Ip Rating
IP30
Mounting Type
Wall Mount
Overall Height
12 in;305 mm
Overall Width
6 in;152 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126 SCGV NK
GTIN
00782051002584
UPC
782051002584
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
2.49 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
Standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
16 View Store
Charlotte
6 View Store

* All prices subject to change.

Begin Live Chat