12128SCGVNK - Encl 12X12X8 N1 GLV SC

Eaton

  • $53.64 (Each)
  • $53.64 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12128SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
12128 SCGV NK
Description
Encl 12X12X8 N1 GLV SC
Eaton B-Line Series Type 1 Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051001631 / 00782051001631
Weight per unit
11.552 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.64 (Each)
Resources
Images
 
 
12128SCGVNK - Small Image
 
12128SCGVNK - Large Image
Attachments
 
 
12128SCGVNK - Specification Sheet
Other Links
 
 
12128SCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 8.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X8 N1 GLV SC
Long Description
Eaton B-Line series Type 1 junction boxes, 12" height, 8" length, 12" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
Product Type
GLV SC Enc W/O Ko 12X12X8
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 12128 SCGV NK GLV SC ENC W/O
Additional Information
dimensions
8.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
12128 SCGV NK
Brand
Eaton
GTIN
00782051001631
UPC
782051001631
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
11.552
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat