12128SCNK - Encl 12X12X8 N1 SC NK Carbon Steel

Eaton

  • $62.72 (Each)
  • $62.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12128SCNK
Manufacturer
Eaton
Manufacturer's Part Number
12128SCNK
Description
Encl 12X12X8 N1 SC NK Carbon Steel
Eaton B-Line Series Type 1 Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051226010 / 00782051226010
Weight per unit
11.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.72 (Each)
Resources
Images
 
 
12128SCNK - Small Image
 
12128SCNK - Large Image
Attachments
 
 
12128SCNK - Specification Sheet
Other Links
 
 
12128SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 8.00 In Depth X 12.00 In Height
Descriptions
Product Type
SC Enc W/O Ko 12X12X8
extra long description
B-LINE 12128 SC NK SC ENC W/O KO 12
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 12X12X8 N1 SC NK CARBON STEEL
Long Description
Eaton B-Line series Type 1 junction boxes, 12" height, 8" length, 12" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
8.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
12128SCNK
Brand
Eaton
GTIN
00782051226010
UPC
782051226010
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
11.55
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat