1212C - Wway 12X12 N1 SC Conn

Eaton

  • $30.52 (Each)
  • $30.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212C
Manufacturer
Eaton
Manufacturer's Part Number
1212 C
Description
Wway 12X12 N1 SC Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel, 12" X 12"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109092 / 00782051109092
Weight per unit
1.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.52 (Each)
Resources
Attachments
 
 
1212C - Specification Sheet
Other Links
 
 
1212C - Other
Images
 
 
1212C - Small Image
 
1212C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Descriptions
Product Type
Wireway Connector 12X12
Description
WWAY 12X12 N1 SC CONN
Long Description
Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel, 12" X 12"
extra long description
B-LINE 1212 C WIREWAY CONNECTOR 12X
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
12.0000 IN X 11.9300 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
1212 C
Brand
Eaton
GTIN
00782051109092
UPC
782051109092
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wireway connector
Packaging
Weight per each
1.069
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings /
Enclosure
NEMA 1, IP30
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat