1212EGVNK - Wway 12X12 N1 GLV End

Eaton

  • $26.75 (Each)
  • $26.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212EGVNK
Manufacturer
Eaton
Manufacturer's Part Number
1212 EGV NK
Description
Wway 12X12 N1 GLV End
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 12" X 12"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051006544 / 00782051006544
Weight per unit
3.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.75 (Each)
Resources
Other Links
 
 
1212EGVNK - Other
 
1212EGVNK - Other
Images
 
 
1212EGVNK - Large Image
 
1212EGVNK - Large Image
 
1212EGVNK - Small Image
Attachments
 
 
1212EGVNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Descriptions
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Galvanized steel, 12" X 12"
Description
WWAY 12X12 N1 GLV END
Product Type
GLV SC Wireway End W/O Ko 12X12
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 1212 EGV NK GLV SC WIREWAY E
Additional Information
dimensions
12.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
1212 EGV NK
Brand
Eaton
GTIN
00782051006544
UPC
782051006544
Taxonomies, Classifications, and Categories
Type
Wireway end
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
3.021
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures -
Enclosure
NEMA 1, IP30
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat