1212ENK - Wway NEMA1 SC

Eaton

  • $56.66 (Each)
  • $56.66 (Each)

In-Stock: 63 available at other locations ( find a store with stock)
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
1212ENK
Manufacturer
Eaton
Manufacturer's Part Number
1212 E NK
Description
Wway NEMA1 SC
Eaton B-Line Series Wireway End, No Knockout, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted Finish, 12" X 12"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108934 / 00782051108934
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.66 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
63
Resources
Images
 
 
1212ENK - Small Image
 
1212ENK - Large Image
 
1212ENK - Large Image
Attachments
 
 
1212ENK - Specification Sheet
Other Links
 
 
1212ENK - Other
 
1212ENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Descriptions
Product Type
SC Wireway End W/O Ko 12X12
extra long description
B-LINE 1212 E NK SC WIREWAY END W/O
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY NEMA1 SC
Long Description
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted finish, 12" X 12"
Additional Information
dimensions
12.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
1212 E NK
Brand
Eaton
GTIN
00782051108934
UPC
782051108934
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
3.02
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1212ENK.
Jump To:

Similar Items

Similar items are close alternatives to 1212ENK, though they may not be 100% alike.

Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 12" X 12...
  • MFR Part #: 1212 EGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.25) ·
1212EGVNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$29.25

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • MFR Part #: 1212 HSE NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.97) ·
1212HSENK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$27.97

Each

QTY:
Each
Add
Wireway End Type 1 12X12 Screw Cover Ansi 61 Gray No Knockouts
  • MFR Part #: 1212GE-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.45) ·
1212GENK - Milbank

Check local availability

Total Availability: In Stock

Book Price

$57.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1212ENK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1212EPG Austin Electrical Enclosures 00707353024072
1212ENK Eaton B-Line 00782051108934
1212HSENK Eaton B-Line 00782051479515
12-EC E-Box 00806101009160
1212GE-NK Milbank 00784572101623
F1212GCPNK nVent-Thermal Management 00783510519605
E1212NK Wiegmann 00786725395354

* All prices subject to change.

Begin Live Chat