1212HSENK - Wway 12 X 12 HS Wireway End Type 1 SC

Eaton

  • $25.61 (Each)
  • $25.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212HSENK
Manufacturer
Eaton
Manufacturer's Part Number
1212 HSE NK
Description
Wway 12 X 12 HS Wireway End Type 1 SC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 12 In Overall Height, 12 In Overall Length, 3.09 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479515 / 00782051479515
Weight per unit
3.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.61 (Each)
Resources
Images
 
 
1212HSENK - Small Image
 
1212HSENK - Large Image
 
1212HSENK - Large Image
Attachments
 
 
1212HSENK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Description
WWAY 12 X 12 HS WIREWAY END TYPE 1 SC
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 12 in Overall Height, 12 in Overall Length, 3.09 lb
Features
Used to terminate wireway or fitting. Shown with KO, also available without.
Short Description
NEMA 1 Hinged Lay-In Wireway, 12 x 12 in
extra long description
B-LINE 1212 HSE NK HINGE SCREW CVR
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
12 in;305 mm
Made in USA
yes
dimensions
12.0000 IN X 6.2500 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
1212 HSE NK
Brand
Eaton
GTIN
00782051479515
UPC
782051479515
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight
3.09 lb
Weight per each
3.103
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat